Flat Shipping

Flat Shipping at €24.99 + VAT

ABBOTT WORKHOLDING PRODUCTS 12A04MK Lathe Chuck Master Key, Steel | CN7YAH

ABBOTT WORKHOLDING PRODUCTS 12A04MK Lathe Chuck Master Key, Steel

Item: CN7YAH Model: 12A04MKCross Ref: 48UC36
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMaster Key
Compatible Chuck TypeAcme Serrated Key
MaterialSteel
Overall Height1/2"
Overall Length1.69"
Overall Width1.03"
Product TypeLathe Chuck Master Key
Screw Size5/16"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)1.27
Ship length (cm)4.29
Ship width (cm)2.62
Country of OriginUS

Product Variants

ProductModelMPNPrice
ABBOTT WORKHOLDING PRODUCTS 21A04MK Lathe Chuck Master Key, Steel | CN7YAG 21A04MK21A04MK-
RFQ
ABBOTT WORKHOLDING PRODUCTS 15MK Lathe Chuck Master Key, Steel | CN7YAK 15MK15MK-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABBOTT WORKHOLDING PRODUCTS 12A04MK Lathe Chuck Master Key, Steel