Flat Shipping

Flat Shipping at €24.99 + VAT

A D WEIGHING SJ-20KHS WEIGHING Bench Scale, 44 lb Wt Capacity, 7 1/2 Inch Widtheighing Surface Dp | CN8CVM

A&D WEIGHING SJ-20KHS Bench Scale, 44 lb Wt Capacity, 7 1/2 Inch Widtheighing Surface Dp

Item: CN8CVM Model: SJ-20KHSCross Ref: 8GUP1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€409.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBench Scale
ApplicationGeneral Purpose
Application ModesFood, General Purpose
Basic Power SourceBattery/Electric
Batteries IncludedNo
Battery Requirements4 , Yes
Battery SizeD
Battery TypeAlkaline
Bench Scale TypeGeneral Purpose
Body MaterialPlastic
Cable Length36"
Calibration CertificateNo Certificate
ColorWhite
Digital/mechanicalDigital
Display Character Height1"
Display TypeLCD
Number Of Display Characters5
Overall Depth9 3/4"
Overall Height4 1/4"
Overall Width10 1/4"
Plug TypeTwo Prong
Scale DisplayLCD
Scale FeaturesAuto Power Off, Battery Level Indicator, Easy To Read 1" LCD, Full Digital Calibration
Scale FunctionsNet Weight, Weight
Scale Graduations0.01 Kg, 0.02 lbs.
Scale ItemCompact Bench Scale
Scale TypePlatform Bench
Scale Use LocationOffice, Production, Shipping
WashdownNo
Weighing Surface Depth7 1/2"
Weighing Surface Height4"
Weighing Surface MaterialStainless Steel
Weighing Surface Width9"
Batteries RequiredYes
Cord Length36"
Product TypeBench Scale
Scale ApplicationGeneral Purpose
StandardsNSF LISTED TO MEET HACCP REQUIREMENTS
Weight Capacity44 lbs.

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)10.8
Ship length (cm)24.77
Ship width (cm)26.04
Country of OriginCN

Product Variants

ProductModelScale DisplayWeighing Surface DepthWeighing Surface WidthOverall HeightScale GraduationsMeasuring UnitsWeighing CapacityOverall WidthPrice
A D WEIGHING FC-500I Compact Bench Scale, 1 Lb Capacity, 0.0001 Lb Scale Graduations | CN8CRG FC-500IVFD8"6"4.594"0 lbs.lbs.-18.203"€1,855.61
A D WEIGHING GF-1003A Compact Bench Scale, 1, 200 G Capacity, 0.001 G Scale Graduations | CN8CRH GF-1003ALCD5"5"8"0.001g--8"€3,138.72
A D WEIGHING GF-1202A Compact Bench Scale, 1, 200 G Capacity, 0.01 G Scale Graduations | CN8CRJ GF-1202ALCD5"5"4"0.01g--8"€1,830.42
A D WEIGHING FC-5000SI Compact Bench Scale, 10 Lb Capacity, 0.0005 Lb Scale Graduations | CN8CRK FC-5000SIVFD6 1/2"6 1/2"4.594"0.001 lbs.lbs.-18.203"€2,607.54
A D WEIGHING GF-10001A Compact Bench Scale, 10, 200 G Capacity, 0.1 G Scale Graduations | CN8CRL GF-10001ALCD5"5"4"0.1g--8"€2,173.91
A D WEIGHING FC-50KI Compact Bench Scale, 100 Lb Capacity, 0.01 Lb Scale Graduations | CN8CRM FC-50KIVFD11 3/4"11"4.594"0.01 lbs.lbs.-18.203"€1,845.64
A D WEIGHING HD-60KA Compact Bench Scale, 120 Lb Capacity, 0.02 Lb Scale Graduations | CN8CRN HD-60KALCD11 3/4"15"4.719"0.02 lbs.lbs.-16.188"€1,581.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

A&D WEIGHING SJ-20KHS Bench Scale, 44 lb Wt Capacity, 7 1/2 Inch Widtheighing Surface Dp
€409.89 /unit