A D WEIGHING HD-12KA Compact Bench Scale, 30 Lb Capacity, 0.005 Lb Scale Graduations | CN8CTA

A&D WEIGHING HD-12KA Compact Bench Scale, 30 Lb Capacity, 0.005 Lb Scale Graduation

Item: CN8CTA Model: HD-12KACross Ref: 19ND31
In Stock

Get it by Wednesday, Jun 11

€1,913.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Bench Scale
Application ModesCounting
Capacity30 lbs.
Digital/mechanicalDigital
Housing MaterialABS
IncludesUser Manual
Measuring Unitslbs.
Overall Height4.719"
Overall Length18 1/2"
Overall Width16.188"
Platform MaterialStainless Steel
Scale Connection PortsRS-232C
Scale DisplayLCD
Scale Graduations0.005 lbs.
Scale ItemCompact Bench Scale
WashdownNo
Weighing Surface Depth11 3/4"
Weighing Surface Width15"
Lab Scale Capacity30 lbs.

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)11.99
Ship length (cm)46.99
Ship width (cm)41.12
Country of OriginJP

Product Variants

ProductModelScale DisplayWeighing Surface DepthWeighing Surface WidthOverall HeightScale GraduationsMeasuring UnitsWeighing CapacityOverall WidthPrice
A D WEIGHING FC-500I Compact Bench Scale, 1 Lb Capacity, 0.0001 Lb Scale Graduations | CN8CRG FC-500IVFD8"6"4.594"0 lbs.lbs.-18.203"€1,855.61
A D WEIGHING GF-1003A Compact Bench Scale, 1, 200 G Capacity, 0.001 G Scale Graduations | CN8CRH GF-1003ALCD5"5"8"0.001g--8"€3,138.72
A D WEIGHING GF-1202A Compact Bench Scale, 1, 200 G Capacity, 0.01 G Scale Graduations | CN8CRJ GF-1202ALCD5"5"4"0.01g--8"€1,830.42
A D WEIGHING FC-5000SI Compact Bench Scale, 10 Lb Capacity, 0.0005 Lb Scale Graduations | CN8CRK FC-5000SIVFD6 1/2"6 1/2"4.594"0.001 lbs.lbs.-18.203"€2,607.54
A D WEIGHING GF-10001A Compact Bench Scale, 10, 200 G Capacity, 0.1 G Scale Graduations | CN8CRL GF-10001ALCD5"5"4"0.1g--8"€2,173.91
A D WEIGHING FC-50KI Compact Bench Scale, 100 Lb Capacity, 0.01 Lb Scale Graduations | CN8CRM FC-50KIVFD11 3/4"11"4.594"0.01 lbs.lbs.-18.203"€1,845.64
A D WEIGHING HD-60KA Compact Bench Scale, 120 Lb Capacity, 0.02 Lb Scale Graduations | CN8CRN HD-60KALCD11 3/4"15"4.719"0.02 lbs.lbs.-16.188"€1,581.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

A&D WEIGHING HD-12KA Compact Bench Scale, 30 Lb Capacity, 0.005 Lb Scale Graduation
€1,913.81 /unit