A D WEIGHING FG-30KAM WEIGHING Bench Scale, 60 lb Wt Capacity, 15 Inch Widtheighing Surface Dp, kg/lb/oz | CN8CVQ

A&D WEIGHING FG-30KAM Bench Scale, 60 lb Wt Capacity, 15 Inch Widtheighing Surface Dp, kg/lb/oz

Item: CN8CVQ Model: FG-30KAMCross Ref: 8RPH4
In Stock

Get it by Tuesday, Jun 10

€1,042.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBench Scale
ApplicationInventory, Packaging
Application ModesGeneral Industrial
Basic Power SourceBattery/Electric
Batteries IncludedNo
Battery Requirements4 , Yes
Battery SizeC
Battery TypeAlkaline
Bench Scale TypeGeneral Purpose
Body MaterialABS
Cable Length36"
Calibration CertificateNo Certificate
ColorWhite
Digital/mechanicalDigital
Display Character Height1.062"
Display TypeLCD
IncludesAC Adapter
InterfaceRS232C
Number Of Display Characters5
Overall Depth24 1/2"
Overall Height30 3/4"
Overall Width11 7/8"
Plug TypeTwo Prong
Scale DisplayLCD
Scale FeaturesAuto Power Off, Comparator Function, Counting With Acai, Low Battery Indicator, Optional RS-232C BI-Directional, Simple Calibration
Scale FunctionsHi/Lo/Ok Comparison, Weighing
Scale Graduations0.002 Kg, 0.005 lbs.
Scale ItemPlatform Bench Scale
Scale TypePlatform Bench
Scale Use LocationOffice, Production, Shipping
Voltage120V AC
WashdownNo
Weighing Capacity60 lbs.
Weighing Surface Depth15"
Weighing Surface Height4 1/2"
Weighing Surface MaterialStainless Steel
Weighing Surface Width11 7/8"
Batteries RequiredYes
Cord Length36"
Product TypeBench Scale
Weight Capacity60 lbs.

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)78.11
Ship length (cm)62.23
Ship width (cm)30.16
Country of OriginKR

Product Variants

ProductModelScale DisplayWeighing Surface DepthWeighing Surface WidthOverall HeightScale GraduationsMeasuring UnitsWeighing CapacityOverall WidthPrice
A D WEIGHING FC-500I Compact Bench Scale, 1 Lb Capacity, 0.0001 Lb Scale Graduations | CN8CRG FC-500IVFD8"6"4.594"0 lbs.lbs.-18.203"€1,855.61
A D WEIGHING GF-1003A Compact Bench Scale, 1, 200 G Capacity, 0.001 G Scale Graduations | CN8CRH GF-1003ALCD5"5"8"0.001g--8"€3,138.72
A D WEIGHING GF-1202A Compact Bench Scale, 1, 200 G Capacity, 0.01 G Scale Graduations | CN8CRJ GF-1202ALCD5"5"4"0.01g--8"€1,830.42
A D WEIGHING FC-5000SI Compact Bench Scale, 10 Lb Capacity, 0.0005 Lb Scale Graduations | CN8CRK FC-5000SIVFD6 1/2"6 1/2"4.594"0.001 lbs.lbs.-18.203"€2,607.54
A D WEIGHING GF-10001A Compact Bench Scale, 10, 200 G Capacity, 0.1 G Scale Graduations | CN8CRL GF-10001ALCD5"5"4"0.1g--8"€2,173.91
A D WEIGHING FC-50KI Compact Bench Scale, 100 Lb Capacity, 0.01 Lb Scale Graduations | CN8CRM FC-50KIVFD11 3/4"11"4.594"0.01 lbs.lbs.-18.203"€1,845.64
A D WEIGHING HD-60KA Compact Bench Scale, 120 Lb Capacity, 0.02 Lb Scale Graduations | CN8CRN HD-60KALCD11 3/4"15"4.719"0.02 lbs.lbs.-16.188"€1,581.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

A&D WEIGHING FG-30KAM Bench Scale, 60 lb Wt Capacity, 15 Inch Widtheighing Surface Dp, kg/lb/oz
€1,042.14 /unit