A D WEIGHING FC-20KI Counting Scale Digital 50 lb. | AG9DRE 19ND44

A&D WEIGHING FC-20KI Counting Scale Digital 50 lb.

Item: AG9DRE Model: FC-20KICross Ref: 19ND44
In Stock

Get it by Tuesday, Jun 17

€2,301.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Bench Scale
Application ModesCounting
Capacity50 lbs.
Digital/mechanicalDigital
Display TypeVFD
Graduations0.005 lbs.
Housing MaterialCast Iron
IncludesUser Manual
Overall Length13"
Overall Width18.203"
Platform MaterialStainless Steel
Power Unit120 V AC Adapter
Scale ItemCompact Bench Scale
WashdownNo
Weighing Surface Depth11 3/4"
Weighing Surface Width11"
Bench Scale Capacity50 lbs.
Bench Scale Graduations0.005 lbs.
Lab Scale Capacity50 lbs.
Overall Height4 19/32"
Scale Connection PortsRS-232C
Scale DisplayVFD
Scale Graduations0.005 lbs.
Weighing UnitsLb

Shipping Info:

Ship weight (kg) 3.645
Ship height (cm)25.4
Ship length (cm)56.52
Ship width (cm)46.36
Country of OriginJP

Product Details:

    • Washdown : No

Product Variants

ProductModelWeighing Surface DepthWeighing Surface WidthCapacityGraduationsDisplay TypeOverall WidthHousing MaterialOverall LengthPrice
A D WEIGHING FC-500SI Counting Scale Digital 1 lb. | AG9DRD 19ND37 FC-500SI5"5"1 lbs.0.00005 lbs.VFD18.203"Cast Iron13"€2,991.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

A&D WEIGHING FC-20KI Counting Scale Digital 50 lb.
€2,301.03 /unit