80/20 9705-BLACK-FB  | CV9DBN

80/20 9705-BLACK-FB 1.5 Inch P Tube No Holes No Notches Full Black Anodize

Item: CV9DBN Model: 9705-BLACK-FB
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€0.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Drop LockN/A
FinishAnodize
Grade6063-T6
MaterialAluminum
Max Length (inches)150.000000
Modulus Of Elasticity10,000,000 Lbs. / Sq. In.
Moment Of Inertia - IxN/A
Moment Of Inertia - IyN/A
SeriesReady Tube
Surface Area0.8691 Sq. in.
Weight0.103300
Weight Lbs0.1033 per inch
Yield Strength25,000 psi

Shipping Info:

Ship weight (kg) 0.0465
Ship height (cm)5.33
Ship length (cm)381
Ship width (cm)5.33

Product Variants

ProductModelMPNPrice
80/20 9705  | CV9DBH 97059705€0.57
80/20 9705-100  | CV9DBJ 9705-1009705-100€57.05
RFQ
80/20 9705-100-BLACK-FB  | CV9DBK 9705-100-BLACK-FB9705-100-BLACK-FB€95.98
RFQ
80/20 9705-150  | CV9DBL 9705-1509705-150€85.57
RFQ
80/20 9705-150-BLACK-FB  | CV9DBM 9705-150-BLACK-FB9705-150-BLACK-FB€143.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 9705-BLACK-FB 1.5 Inch P Tube No Holes No Notches Full Black Anodize
€0.96 /unit