80/20 9700-BLACK-FB  | CV9DBA

80/20 9700-BLACK-FB 1.5 Inch Square Tube No Holes Full Black Anodize

Item: CV9DBA Model: 9700-BLACK-FB
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€0.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Drop LockN/A
FinishAnodize
Grade6063-T6
MaterialAluminum
Max Length (inches)150.000000
Modulus Of Elasticity10,000,000 Lbs. / Sq. In.
Moment Of Inertia - Ix0.2127"
Moment Of Inertia - Iy0.2127"
SeriesReady Tube
Surface Area0.6775 Sq. in.
Weight0.066000
Weight Lbs0.0660 per inch
Yield Strength25,000 psi

Shipping Info:

Ship weight (kg) 0.0297
Ship height (cm)5.33
Ship length (cm)381
Ship width (cm)5.33

Product Variants

ProductModelMPNPrice
80/20 9700  | CV9DAV 97009700€0.44
80/20 9700-100  | CV9DAW 9700-1009700-100€44.37
RFQ
80/20 9700-100-BLACK-FB  | CV9DAX 9700-100-BLACK-FB9700-100-BLACK-FB€84.21
RFQ
80/20 9700-150  | CV9DAY 9700-1509700-150€66.55
RFQ
80/20 9700-150-BLACK-FB  | CV9DAZ 9700-150-BLACK-FB9700-150-BLACK-FB€126.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 9700-BLACK-FB 1.5 Inch Square Tube No Holes Full Black Anodize
€0.84 /unit