Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

80/20 9220 Corner Connector 2 Way Width 1 Inch | AA8JRL 18G638

80/20 9220 Corner Connector, 2 Way, Quick Frame, 2-1/8 x 2-1/8 Inch Size, Nylon, Black

Item: AA8JRL Model: 9220Cross Ref: 18G638
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item2 Way Corner Connector
ColorBlack
Compatible Manufacturer Model Number9000-72, 9030-145
Dimension A1"
Dimension B1"
Dimension C0.87"
Dimension D1 1/8"
Dimension E1"
Dimension F2 1/8"
Dimension G2 1/8"
For Rail Height1"
For Rail Width1"
For Use With18G632 Thru 18G637
MaterialMolded Nylon
ProcessInjection Molded
System Of MeasurementInch
Way2
Width1"
A1.000"
B1.000"
C.870"
ColorBlack
Compatible Brand And Series80/20, Quick Frame
Connector Type90° Elbow
D1.125"
E1.000"
F2.125"
FinishUnfinished
For Framing TypePress-Fit
G2.125"
MaterialNylon
Overall Height2 1/8"
Overall Width2 1/8"
ProcessInjection Molded
SeriesQuick Frame
Weight0.061000

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)5.33
Ship length (cm)5.33
Ship width (cm)2.54
HS code3926909980
Country of OriginUS

Product Variants

ProductModelMaterialColorPrice
80/20 9250 Corner Connector 3 Way Width 2.1 Inch | AA8JRM 18G639 9250Molded NylonBlack€3.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 9220 Corner Connector, 2 Way, Quick Frame, 2-1/8 x 2-1/8 Inch Size, Nylon, Black
€5.97 /unit