80/20 8714  | CV9CWY

80/20 8714 3.06 x 1.51 Inch Block Profile Mill Finish

Item: CV9CWY Model: 8714
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)1.51"
B3.06"
ColorNatural
FinishMill
GradeGrade 6063-T6
MaterialAluminum
Max. Length145"
ProcessExtruded
SeriesFractional Series

Shipping Info:

Ship weight (kg) 0.2079
Ship height (cm)3.84
Ship length (cm)368.3
Ship width (cm)7.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 8714 3.06 x 1.51 Inch Block Profile Mill Finish
€2.37 /unit