80/20 8541  | CV9CRR

80/20 8541 15 S Double Flange Bearing Profile Mill Finish

Item: CV9CRR Model: 8541
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A5.501"
B2.878"
C1.875"
ColorNatural
D.375"
E1.500"
F.748"
FinishMill
G.1282"
Grade6063-T6
H1.625"
J3.504"
K.250"
MaterialAluminum
Max Length (inches)145.000000
ProcessExtruded
Series15 Series
Weight0.247000

Shipping Info:

Ship weight (kg) 0.1112
Ship height (cm)3.81
Ship length (cm)368.3
Ship width (cm)3.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 8541 15 S Double Flange Bearing Profile Mill Finish
€1.70 /unit