80/20 8222  | CV9CGJ

80/20 8222 2 x 2 x 0.188 Inch Angle Clear Anodize

Item: CV9CGJ Model: 8222
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€0.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)2"
B0.188"
C1/8"
ColorClear
D0.188"
E2"
FinishClear Anodized
GradeGrade 6063-T6
MaterialAluminum
Max. Length145"
ProcessExtruded
SeriesFractional Series

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)5.08
Ship length (cm)368.3
Ship width (cm)5.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 8222 2 x 2 x 0.188 Inch Angle Clear Anodize
€0.58 /unit