80/20 8121-BLACK  | CV9CFH

80/20 8121-BLACK 1.5 x 3 Inch Tube Black Anodize

Item: CV9CFH Model: 8121-BLACK
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A1.500"
B3.000"
C.125"
ColorBlack
D.125"
FinishAnodize
Grade6063-T6
MaterialAluminum
Max Length (inches)145.000000
ProcessExtruded
SeriesFractional
Weight0.099000

Shipping Info:

Ship weight (kg) 0.0446
Ship height (cm)7.62
Ship length (cm)368.3
Ship width (cm)3.81

Product Variants

ProductModelMPNPrice
80/20 8110  | CV9CEW 81108110€0.49
80/20 8111  | CV9CEX 81118111€0.24
80/20 8111-145  | CV9CEY 8111-1458111-145€34.14
RFQ
80/20 8111-BLACK  | CV9CEZ 8111-BLACK8111-BLACK€0.67
80/20 8120  | CV9CFE 81208120€0.76
80/20 8121  | CV9CFF 81218121€0.50
80/20 8121-145  | CV9CFG 8121-1458121-145€97.03
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 8121-BLACK 1.5 x 3 Inch Tube Black Anodize
€1.39 /unit