80/20 6836-BLACK  | CV9BEQ

80/20 6836-BLACK 15 Series 3 Slot Mount-Double Flange Long High-Cycle Linear Bearing

Item: CV9BEQ Model: 6836-BLACK
In Stock

Get it by Tuesday, Jun 17

€128.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)1 7/8"
Aa5/8"
B3/8"
C1 1/2"
ColorBlack
D1/8"
E2.505"
F1/4"
FinishAnodized
G2.005"
GradeGrade 6063-T6
H0.493"
J0.748"
K1/4"
L4"
M6"
MaterialAluminum
P3/4"
ProcessExtruded
Q3/8"
R2"
S1 1/2"
Series15 Series
T1 1/2"
U10-32 FHSCS
W0.328"
X3 1/4"
Y1 1/2"
Z3/4"

Shipping Info:

Ship weight (kg) 0.6412

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 6836-BLACK 15 Series 3 Slot Mount-Double Flange Long High-Cycle Linear Bearing
€128.48 /unit