Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

80/20 6526 Linear Bearing 4.000 Inch Width 6.000 Inch Length | AC3BMA 2RCK3

80/20 6526 Linear Bearing With Brake Hole, 3 Slot, 6 x 4 x 1-7/8 Inch Size, Aluminum

Item: AC3BMA Model: 6526Cross Ref: 2RCK3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€148.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinear Bearing
Bearing ProfileDouble Flanged
Bearing TypeStandard Linear
Body Width4"
ColorSilver
Compatible Brand And Series15 Series
Dimension A1 7/8"
Dimension Aa5/8"
Dimension B1/2"
Dimension C2 1/2"
Dimension D1/8"
Dimension E1.235"
Dimension F1/4"
Dimension G4"
Dimension H3/4"
Dimension J0.748"
Dimension K1 1/4"
Dimension L1 7/8"
Dimension M1 1/2"
Dimension N1 1/2"
Dimension P (in.)3/4"
Dimension Q3/8"
Dimension T1 1/2"
Dimension V0.344"
Dimension W0.328"
Dimension Y1 1/2"
FinishAnodized
For Number Of Slots3
For Use With15 Series
GradeGrade 6105-T5
Height1 7/8"
Housing MaterialAluminum
Lock TypeOptional
Locking TypeOptional
LubricationDry
MaterialUHMW PE
Mfr. Series15 Series
Mounting Hole0.328"
Mounting Hole Center1 1/2"
Mounting Hole Dia.0.328"
Overall Height1 7/8"
Overall Length6"
Overall Width4"
Pad MaterialUHMW Plastic
Pad TypeStandard
ProcessExtruded
Slot Width8/25"
System Of MeasurementInch
TypeDouble Flange
A1.875"
Aa.625"
B.375"
C1.500"
ColorClear
D.125"
E2.505"
F.250"
FinishAnodize
Flange Thickness3/8"
G2.005"
Grade6063-T6
H.493"
J.748"
K.250"
L4.000"
M6.000"
MaterialAluminum
Mounting Hole Diameter21/64"
N1.500"
P.750"
ProcessExtruded
Q.375"
R2.000"
S1.500"
Series15 Series
T1.500"
U#10 FHS
V.344"
W.328"
Weight1.379000
X3.250"
Y1.500"
Z.750"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)4.83
Ship length (cm)15.75
Ship width (cm)10.67
HS code8483304080
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightOverall WidthMounting Hole CenterSlot WidthDimension ADimension DDimension FPrice
80/20 6426 Linear Bearing 2.937 Inch Width 4.000 Inch Length | AC3BLW 2RCJ8 64264"1.218"2.937"1"0.255"1.218"0.094"0.156"€97.13
80/20 25-6426 Linear Bearing 74.15 Mm W 100 Mm L | AE4FAP 5JRW5 25-6426100 mm31.25 mm74.15 mm25 mm6.5 mm31.2 mm1.8 mm4 mm€98.38
80/20 40-6526 Linear Bearing 103.12 Mm W 160 Mm L | AE4FAU 5JRW9 40-6526160 mm50 mm103.12 mm40 mm8.12 mm50 mm2.58 mm6.15 mm€124.25
80/20 25-6426-BLACK  | CV8UND 25-6426-BLACK--------€86.48
80/20 40-6526-BLACK  | CV8YEN 40-6526-BLACK--------€109.25
80/20 6426-BLACK  | CV9AFA 6426-BLACK--------€86.73
80/20 6526-BLACK  | CV9APV 6526-BLACK--------€109.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 6526 Linear Bearing With Brake Hole, 3 Slot, 6 x 4 x 1-7/8 Inch Size, Aluminum
€148.08 /unit