80/20 65-8570  | CV9AZZ

80/20 65-8570 Panel Stiffener Profile, Handle

Item: CV9AZZ Model: 65-8570
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€0.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)18.03 mm
B15.24 mm
C4.62 mm
ColorClear
D24.21 mm
E6.22 mm
F10.67 mm
FinishClear Anodized
GradeGrade 6063-T6
MaterialAluminum
Max. Length144 22/25"
ProcessExtruded
SeriesMetric Series

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)3.81
Ship length (cm)368
Ship width (cm)3.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 65-8570 Panel Stiffener Profile, Handle
€0.01 /unit