80/20 65-3123  | CV9ATH

80/20 65-3123 5/16-18 x 1-1/4 Inch SHCS, Black

Item: CV9ATH Model: 65-3123
In Stock

Get it by Tuesday, Jun 10

€0.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Drive TypeHex
FinishZinc Plated
MaterialSteel
Screw Length1 1/4"
System Of MeasurementInch
Thread StyleFully Threaded
A.463"
B1/4
C.309"
ColorBlack
D (length)1.250"
E (thread)5/16-18
FinishZinc
MaterialSteel
SeriesFractional
Thread LengthFull Thread
Weight0.032000

Shipping Info:

Ship weight (kg) 0.0144
Ship height (cm)1.65
Ship length (cm)3.18
Ship width (cm)1.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 65-3123 5/16-18 x 1-1/4 Inch SHCS, Black
€0.47 /unit