Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

80/20 65-2200 Deluxe Leveling Foot For 25 40 Series | AE4EXP 5JRL6

80/20 65-2200 Leveling Foot, Metric, M12, 2268kg Capacity, Steel, Yellow

Item: AE4EXP Model: 65-2200Cross Ref: 5JRL6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€50.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeluxe Leveling Foot
AdjustableYes
ColorYellow
Dimension A48 mm
Dimension B19 mm
Dimension C51 mm
Dimension D29 mm
Dimension E5.5 mm
Fastener Mounting TypeDrop In
FinishZinc Plated
For Profile TypeSingle
For Use With20 Series
GradeGrade 12L14
Includes FastenersYes
Load Capacity2268 Kg
MaterialSteel
Mfr. Series20 Series, 25 Series, 30 Series, 40 Series, 45 Series
Overall Wxdxh47.63 mm x 47.63 mm x 60.33 mm
ProcessMachined
System Of MeasurementMetric
Thread SizeM12 x 1.75
A48.00mm
B19.00mm
C51.00mm
ColorYellow
D29.00mm
E5.50mm
FM12 x 1.75
Fastener Thread Length51 mm
FinishZinc
For Extrusion Profile TypeSingle
Grade12L14
Load Capacity2268.00 kg
MaterialSteel
Mounting TypeDrop In
Overall Depth47.63 mm
Overall Height60.33 mm
Overall Width47.63 mm
ProcessMachined
SeriesMetric, Ready Tube
Weight0.481000

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)5.08
HS code8487900080
Country of OriginUS

Product Variants

ProductModelThread SizeMaterialFinishColorPrice
80/20 65-2212 Leveling Foot 25 40 Series Width 1 Inch | AA7XTZ 16U348 65-2212M8 x 1.25SteelZinc PlatedYellow€32.84
80/20 25-2192 Deluxe Leveling Foot For 25 Series | AE4EXA 5JRK3 25-2192M6 x 1SteelZinc PlatedYellow€28.05
80/20 65-2190 Deluxe Leveling Foot For 25 40 Series | AE4EXC 5JRK5 65-2190M10 x 1.5SteelZinc PlatedYellow€35.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 65-2200 Leveling Foot, Metric, M12, 2268kg Capacity, Steel, Yellow
€50.70 /unit