80/20 6416-BLACK  | CV9AEW

80/20 6416-BLACK 10 Series 3 Slot Mount-Single Flange Long Standard Linear Bearing, Brake Holes

Item: CV9AEW Model: 6416-BLACK
In Stock

Get it by Tuesday, Jun 17

€81.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)1.968"
B0.656"
C1/4"
ColorBlack
D0.094"
E1.624"
F1.312"
FinishAnodized
G0.306"
GradeGrade 6063-T6
H0.156"
J1.312"
K0.311"
L4"
M1"
MaterialAluminum
N1/2"
P0.812"
ProcessExtruded
Q1"
R1"
S#8 FHS
Series10 Series
T0.265"
U0.257"
V1"
W1/2"
X0.343"
Y0.406"

Shipping Info:

Ship weight (kg) 0.1863

Product Variants

ProductModelOverall LengthOverall HeightOverall WidthMounting Hole CenterSlot WidthDimension ADimension DDimension FPrice
80/20 6416 Linear Bearing 1.625 Inch Width 4.000 Inch Length | AC3BLR 2RCJ4 64164"1.968"1 5/8"1"0.255"1.968"0.094"1.312"€92.04
80/20 6516 Linear Bearing 2.500 Inch Width 6.000 Inch Length | AC3BLU 2RCJ6 65166"2 3/4"2 1/2"1 1/2"8/25"2 3/4"1/8"2.005"€114.84
80/20 25-6416 Linear Bearing 41.2 Mm W 100 Mm L | AE4FAK 5JRW1 25-6416100 mm49.75 mm41.2 mm25 mm6.5 mm49.73 mm1.8 mm33.15 mm€66.47
80/20 40-6516 Linear Bearing 65.1 Mm W 160 Mm L | AE4FAM 5JRW3 40-6516160 mm71.8 mm65.1 mm40 mm8.12 mm71.83 mm2.58 mm52.83 mm€118.76
80/20 25-6416-BLACK  | CV8UMZ 25-6416-BLACK--------€79.47
80/20 40-6516-BLACK  | CV8YEJ 40-6516-BLACK--------€104.06
80/20 6516-BLACK  | CV9AFE 6516-BLACK--------€104.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 6416-BLACK 10 Series 3 Slot Mount-Single Flange Long Standard Linear Bearing, Brake Holes
€81.19 /unit