80/20 5950  | CV9ACF

80/20 5950 2 Inch Diameter Double Shaft Mounting Block

Item: CV9ACF Model: 5950
In Stock

Get it by Thursday, Jun 12

€162.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A3.250"
B.875"
C1.500"
ColorClear
D9.500"
E.500"
F3.500"
FinishAnodize
G1.500"
Grade6063-T6
H.328"
J5/16-18 SHCS
K3.250"
L.320"
M.875"
MaterialAluminum
N1.500"
P1.000"
ProcessMilled
Q1.625"
R7.500"
S1.375"
Series15 Series
T4.750"
U2.005"
Weight6.220000

Shipping Info:

Ship weight (kg) 2.799

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 5950 2 Inch Diameter Double Shaft Mounting Block
€162.57 /unit