80/20 5750  | CV9ABE

80/20 5750 1.5 Inch Diameter Double Shaft Blank Mounting Plate

Item: CV9ABE Model: 5750
In Stock

Get it by Tuesday, Jun 17

€96.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A1.450"
B5.500"
C.328"
ColorClear
D.350"
E.750"
F1/4-20 SHCS
FinishAnodize
G6.000"
Grade6063-T6
H4.125"
Jn/a
K1.062"
L3.875"
M1.505"
MaterialAluminum
ProcessMilled
Series15 Series
Weight4.180000

Shipping Info:

Ship weight (kg) 1.881

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 5750 1.5 Inch Diameter Double Shaft Blank Mounting Plate
€96.29 /unit