80/20 5350  | CV8ZZW

80/20 5350 15 S 2 Inch Diameter Double Shaft Base

Item: CV8ZZW Model: 5350
In Stock

Get it by Tuesday, Jun 10

€170.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A.875"
B1.500"
C9.500"
ColorClear
D.500"
E1.875"
F2.375"
FinishAnodize
G3.250"
Grade6063-T6
H1.625"
J5/16-18 SHCS
K2.005"
L.328"
M1.250"
MaterialAluminum
N.630"
P.328"
ProcessMilled
Q5/16-18 SHCS
R3.250"
S.750"
Series15 Series
T7.500"
U.750"
V1.250"
Weight6.090000

Shipping Info:

Ship weight (kg) 2.7405

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 5350 15 S 2 Inch Diameter Double Shaft Base
€170.24 /unit