80/20 5250-BLACK  | CV8ZZQ

80/20 5250-BLACK Black 15 S 1.5 Inch Diameter Double Shaft Base

Item: CV8ZZQ Model: 5250-BLACK
In Stock

Get it by Wednesday, Jun 11

€207.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A.500"
B1.500"
C7.750"
ColorBlack
D.437"
E1.500"
F1.938"
FinishAnodize
G2.500"
Grade6063-T6
H1.250"
J5/16-18 SHCS
K1.505"
L.328"
M1.110"
MaterialAluminum
N.560""
P.302"
ProcessMilled
Q5/16-18 SHCS
R2.980"
S.750"
Series15 Series
T6.125"
U.820"
V.880"
Weight3.650000

Shipping Info:

Ship weight (kg) 1.6425

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 5250-BLACK Black 15 S 1.5 Inch Diameter Double Shaft Base
€207.54 /unit