80/20 5041-BLACK  | CV8ZYX

80/20 5041-BLACK 1.5 Inch Diameter Aluminum Tube Black Anodize

Item: CV8ZYX Model: 5041-BLACK
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A1.500"
B.125"
ColorBlack
FinishAnodize
Grade6063-T6
MaterialAluminum
Max Length (inches)144.000000
SeriesFractional
Weight0.069000

Shipping Info:

Ship weight (kg) 0.0311
Ship height (cm)3.81
Ship length (cm)365.76
Ship width (cm)3.81

Product Variants

ProductModelMPNPrice
80/20 5035  | CV8ZYM 50355035€1.78
80/20 5035-144  | CV8ZYN 5035-1445035-144€256.87
80/20 5036  | CV8ZYP 50365036€1.37
80/20 5036-144  | CV8ZYQ 5036-1445036-144€196.89
RFQ
80/20 5036-BLACK  | CV8ZYR 5036-BLACK5036-BLACK€1.89
80/20 5040  | CV8ZYT 50405040€1.92
80/20 5040-144  | CV8ZYU 5040-1445040-144€276.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 5041-BLACK 1.5 Inch Diameter Aluminum Tube Black Anodize
€2.06 /unit