80/20 45-4590-BLACK-FB  | CV8ZTD

80/20 45-4590-BLACK-FB 45 x 90 mm T Slot Extrusion Full Black Anodize

Item: CV8ZTD Model: 45-4590-BLACK-FB
Limited Availability
€0.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Drop LockN/A
FinishAnodize
Grade6063-T6
MaterialAluminum
Max Length (inches)238.188976
Modulus Of Elasticity68.947.6 N / Sq mm
Moment Of Inertia - Ix104.2072 cm
Moment Of Inertia - Iy25.2637 cm
Series45 Series
Surface Area12.615 Sq cm
Weight0.190600
Weight Lbs0.1906 per inch
Yield Strength172.37 N / Sq mm

Shipping Info:

Ship height (cm)9
Ship width (cm)4.5

Product Variants

ProductModelColorSlot WidthHeightMaterialBore Dia.Price
80/20 45-4590-6M Extrusion T-slotted 45s 6m L 45 Mm W | AE4FFF 5JTA5 45-4590-6MClear10.13 mm90 mmAluminum10 mm€805.68
RFQ
80/20 45-4590-3M T-Slot Framing System | CN2QPX 45-4590-4M / 5JRY2 45-4590-3M-----€381.26
80/20 45-4590-6.05M T-Slot Framing System | CN2QPY 45-4590-6M / 5JTA5 45-4590-6.05M-----€625.60
80/20 45-4590  | CV8ZTA 45-4590-----€0.07
80/20 45-4590-4M-BLACK-FB  | CV8ZTB 45-4590-4M-BLACK-FB-----€379.58
RFQ
80/20 45-4590-6M-BLACK-FB  | CV8ZTC 45-4590-6M-BLACK-FB-----€569.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 45-4590-BLACK-FB 45 x 90 mm T Slot Extrusion Full Black Anodize
€0.09 /unit