80/20 45-2432  | CV8ZNH

80/20 45-2432 45 mm Single Mesh Retainer

Item: CV8ZNH Model: 45-2432
In Stock

Get it by Tuesday, Jun 17

€6.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)87 mm
B18.69 mm
C8.28 mm
ColorClear
D22.5 mm
E10.16 mm
F39.14 mm
FinishClear Anodized
G8.28 mm
GradeGrade 6063-T6
H6 mm
J6 mm
K42 mm
L17.3 mm
M23.29 mm
MaterialAluminum
N45 mm
ProcessMilled
Series45 Series

Shipping Info:

Ship weight (kg) 0.0688

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 45-2432 45 mm Single Mesh Retainer
€6.17 /unit