Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

80/20 4481 Joining Plate 15 Series | AF8ZVY 29PA19

80/20 4481 L Flat Plate, 5 Hole, 4-1/2 Inch Length, Aluminum, Clear

Item: AF8ZVY Model: 4481Cross Ref: 29PA19
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Plate
Dimension A4 1/2"
Dimension B4 1/2"
Dimension C1 1/2"
Dimension D3/4"
Dimension E0.328"
Dimension F1/4"
Dimension G1.464"
Dimension H1.464"
Dimension J1/8"
FinishAnodized
GradeGrade 6105-T5
MaterialAluminum
Number Of Holes5
Width568606"
A4.500"
B4.500"
C1.500"
ColorSilver
ColorClear
Connector TypeFlat Plate
Corner Bracket StyleL Flat
D.750"
E.328"
F.250"
FinishAnodize
For Slot Width21/64"
G1.464"
Grade6063-T6
H1.464"
J.125"
MaterialAluminum
Mounting Hole Diameter21/64"
Overall Height4 1/2"
Overall Length1/4"
Overall Width4 1/2"
Product Type"L" Flat Plate
Series15 Series
Weight0.257000

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)0.76
Ship length (cm)12.19
Ship width (cm)12.19
HS code7610900050

Product Variants

ProductModelMaterialFinishPrice
80/20 4081 Joining Plate 10 Series | AF8ZVX 29PA18 4081AluminumAnodized€14.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 4481 L Flat Plate, 5 Hole, 4-1/2 Inch Length, Aluminum, Clear
€19.71 /unit