Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

80/20 4307-BLACK Joining Plate 15 Series | AF8ZVP 29PA11

80/20 4307-BLACK Flat Plate, Straight, 2 Hole, 1/4 x 1-1/2 x 3 Inch Size, Aluminum, Black

Item: AF8ZVP Model: 4307-BLACKCross Ref: 29PA11
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Plate
ColorBlack
Dimension A3"
Dimension B1.49"
Dimension C1 1/2"
Dimension D3/4"
Dimension E0.745"
Dimension F0.328"
Dimension G1/4"
FinishAnodized
GradeGrade 6105-T5
MaterialAluminum
Number Of Holes2
Width568566"
A3.000
B1.490"
C1.500"
ColorBlack
Connector TypeFlat Plate
Corner Bracket StyleStraight
D.750"
E.745"
F.328"
FinishAnodize
For Slot Width21/64"
G.250"
Grade6063-T6
MaterialAluminum
Mounting Hole Diameter21/64"
Overall Height3"
Overall Length1/4"
Overall Width1 1/2"
Product TypeStraight Flat Plate
Series15 Series, Ready Tube
Weight0.103000]

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)7.62
Ship length (cm)0.76
Ship width (cm)3.81
HS code7610900050

Product Variants

ProductModelMaterialFinishColorPrice
80/20 4107-BLACK Joining Plate 10 Series | AF8ZVV 29PA16 4107-BLACKAluminumAnodized-€10.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 4307-BLACK Flat Plate, Straight, 2 Hole, 1/4 x 1-1/2 x 3 Inch Size, Aluminum, Black
€13.20 /unit