80/20 4154-BLACK  | CV8YXD

80/20 4154-BLACK Black 10 S 90 Degree Inch Size L Inch Arm Pivot

Item: CV8YXD Model: 4154-BLACK
In Stock

Get it by Thursday, Jun 12

€27.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A5.000"
Arm (qty.)4149 (2)
B.500"
C1.000"
ColorBlack
D1.000"
E1.000"
F1.275"
FinishAnodize
Grade6063-T6
MaterialAluminum
Nub (qty.)4188 (1)
ProcessMilled
Series10 Series
Weight0.209000

Shipping Info:

Ship weight (kg) 0.094

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 4154-BLACK Black 10 S 90 Degree Inch Size L Inch Arm Pivot
€27.54 /unit