80/20 4028  | CV8XMY

80/20 4028 10 S Right Angle 0 Degree Living Hinge

Item: CV8XMY Model: 4028
In Stock

Get it by Tuesday, Jun 17

€24.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)1.01"
Arm (quantity)4185 (2)
B3.01"
C1.858"
ColorClear
D1"
E1"
F1.275"
FinishClear Anodized
GradeGrade 6063-T6
MaterialAluminum
Nub (quantity)4025 (1)
Series10 Series

Shipping Info:

Ship weight (kg) 0.1404
Ship height (cm)2.49
Ship length (cm)3.81
Ship width (cm)2.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 4028 10 S Right Angle 0 Degree Living Hinge
€24.52 /unit