80/20 40-8236  | CV8YPC

80/20 40-8236 80 x 80 x 6 mm Angle Mill Finish

Item: CV8YPC Model: 40-8236
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€0.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A80.00mm
B6.00mm
C8.00mm
ColorNatural
D6.00mm
E80.00mm
FinishMill
Grade6063-T6
MaterialAluminum
Max Length (inches)157.480315
ProcessExtruded
SeriesMetric
Weight0.140000

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)8
Ship length (cm)400
Ship width (cm)8

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 40-8236 80 x 80 x 6 mm Angle Mill Finish
€0.03 /unit