80/20 40-8080-BLACK  | CV8YNM

80/20 40-8080-BLACK 80 x 80 mm T Slotted Extrusion Black Anodize

Item: CV8YNM Model: 40-8080-BLACK
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€0.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Drop Lock2 Deg.
FinishAnodize
Grade6063-T6
MaterialAluminum
Max Length (inches)238.188976
Modulus Of Elasticity68.947.6 N / Sq mm
Moment Of Inertia - Ix171.6341 cm
Moment Of Inertia - Iy171.6341 cm
Series40 Series
Surface Area23.573 Sq cm
Weight0.356300
Weight Lbs0.3563 per inch
Yield Strength172.37 N / Sq mm

Shipping Info:

Ship weight (kg) 0.1603
Ship height (cm)8
Ship length (cm)605
Ship width (cm)8

Product Variants

ProductModelMPNPrice
80/20 40-8080-3M T-Slot Framing System | CN2QPE 40-8080-4M / 5JRZ2 40-8080-3M40-8080-3M€459.61
80/20 40-8080-6.05M T-Slot Framing System | CN2QPF 40-8080-6M / 5JTA2 40-8080-6.05M40-8080-6.05M€796.05
RFQ
80/20 40-8080  | CV8YNK 40-808040-8080€0.09
80/20 40-8080-6M-BLACK-FB  | CV8YNL 40-8080-6M-BLACK-FB40-8080-6M-BLACK-FB€788.32
RFQ
80/20 40-8080-BLACK-4M  | CV8YNN 40-8080-BLACK-4M40-8080-BLACK-4M€458.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 40-8080-BLACK 80 x 80 mm T Slotted Extrusion Black Anodize
€0.11 /unit