80/20 40-4040-LITE  | CV8XTX

80/20 40-4040-LITE 40 x 40 mm Lite T Slotted Extrusion

Item: CV8XTX Model: 40-4040-LITE
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€0.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorClear
Drop Lock2 Deg.
FinishAnodize
Grade6063-T6
MaterialAluminum
Max Length (inches)238.188976
Modulus Of Elasticity68.947.6 N / Sq mm
Moment Of Inertia - Ix9.3983 cm
Moment Of Inertia - Iy9.3983 cm
Series40 Series
Surface Area6.608 Sq cm
Weight0.099800
Weight Lbs0.0998 per inch
Yield Strength172.37 N / Sq mm

Shipping Info:

Ship weight (kg) 0.0449
Ship height (cm)4
Ship length (cm)605
Ship width (cm)4

Product Variants

ProductModelColorSlot WidthHeightMaterialBore Dia.Drop LockPrice
80/20 40-4040-LITE-6.05M T-Slot Framing System | CN2RZE 40-4040-LITE-6M / 5JRZ9 40-4040-LITE-6.05M------€249.50
RFQ
80/20 40-4040-LITE-6M Extrusion T-slotted 40s 6m L 40 Mm W | AE4FCB 5JRZ9 40-4040-LITE-6MClear8.12 mm40 mmAluminum6.8 mm€324.00
RFQ
80/20 40-4040-LITE-6M-BLACK-FB  | CV8XTY 40-4040-LITE-6M-BLACK-FB------€285.23
RFQ
80/20 40-4040-LITE-BLACK  | CV8XTZ 40-4040-LITE-BLACK------€0.03
80/20 40-4040-LITE-BLACK-4M  | CV8XUA 40-4040-LITE-BLACK-4M------€138.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 40-4040-LITE 40 x 40 mm Lite T Slotted Extrusion
€0.03 /unit