80/20 40-4030-LITE-BLACK-FB  | CV8XTQ

80/20 40-4030-LITE-BLACK-FB 40 mm Lite Quarter Round T Slot Ext Full Black Anodize

Item: CV8XTQ Model: 40-4030-LITE-BLACK-FB
Limited Availability
€0.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Drop Lock2 Deg.
FinishAnodize
Grade6063-T6
MaterialAluminum
Max Length (inches)238.188976
Modulus Of Elasticity68.947.6 N / Sq mm
Moment Of Inertia - Ix7.5590 cm
Moment Of Inertia - Iy7.5590 cm
Series40 Series
Surface Area5.729 Sq cm
Weight0.086600
Weight Lbs0.0866 per inch
Yield Strength172.37 N / Sq mm

Shipping Info:

Ship weight (kg) 0.039
Ship length (cm)605
Ship width (cm)3.99

Product Variants

ProductModelMPNPrice
80/20 40-4030-LITE  | CV8XTL 40-4030-LITE40-4030-LITE€0.02
RFQ
80/20 40-4030-LITE-4M  | CV8XTM 40-4030-LITE-4M40-4030-LITE-4M€92.00
80/20 40-4030-LITE-4M-BLACK-FB  | CV8XTN 40-4030-LITE-4M-BLACK-FB40-4030-LITE-4M-BLACK-FB€170.23
RFQ
80/20 40-4030-LITE-6M  | CV8XTP 40-4030-LITE-6M40-4030-LITE-6M€138.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 40-4030-LITE-BLACK-FB 40 mm Lite Quarter Round T Slot Ext Full Black Anodize
€0.04 /unit