80/20 40-3202  | CV8XPQ

80/20 40-3202 40 S 1/4-20 Standard T Nut, Black

Item: CV8XPQ Model: 40-3202
In Stock

Get it by Friday, Jun 13

€1.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Basic MaterialSteel
ColorBlack
Mfr. Series40 Series
System Of MeasurementInch
A17.45mm
B7.14mm
C15.88mm
ColorBlack
D (thread)1/4-20
E6.35mm
FinishZinc
Grade1215
MaterialSteel
Max Length (inches)0.750000
Series40 Series
TypeStandard T-Nut
Weight0.024000

Shipping Info:

Ship weight (kg) 0.0108
Ship height (cm)1.14
Ship length (cm)1.91
Ship width (cm)1.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 40-3202 40 S 1/4-20 Standard T Nut, Black
€1.05 /unit