80/20 40-2756 Roller Wheel Bracket Assembly 123.3 Mm L | AE4FBB 5JRX6

80/20 40-2756 Roller Wheel Bracket Assembly, 123.3mm Length, Nylon PA Glass Fiber Reinforced

Item: AE4FBB Model: 40-2756Cross Ref: 5JRX6
In Stock

Get it by Thursday, Jun 12

€69.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Wheel Bracket Assembly
Bracket ColorClear Anodize
Carriage Height19 mm
Carriage Length123.3 mm
Carriage MaterialAluminum
Dimension A40 mm
GradeGrade K222-D
MaterialNylon, PA, Glass Fiber
ProcessInjection Molded
Roller MaterialNylon
Roller TypeWheel
TypeRoller
Wheel ColorBlue
A40.00mm
Bracket (qty.)40-2754 (1)
Bracket ColorClear Anodize
Carriage FinishAnodized
Carriage TypeRoller
Carriage Width40 mm
ColorN/A
For Use WithT Slot Profile
Includes LubricatorLubricator Included
MaterialNylon PA Glass Fiber Reinforced K222-D
ProcessInjection Molded
Requires LubricationLubricant Not Required
Roller FinishAnodized
Series40 Series
Weight0.826000
Wheel (qty.)40-2290 (2)
Wheel ColorBlue

Shipping Info:

Ship weight (kg) 0.3735
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)13.97
HS code8483208080
Country of OriginUS

Product Details:

    • Carriage Finish (Clear Anodized)

Product Variants

ProductModelMaterialPrice
80/20 40-2759 Roller Wheel Bracket Assembly 163.3 Mm L | AE4FBC 5JRX7 40-2759Nylon, PA, Glass Fiber€70.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 40-2756 Roller Wheel Bracket Assembly, 123.3mm Length, Nylon PA Glass Fiber Reinforced
€69.42 /unit