80/20 40-2409-BLACK  | CV8XHD

80/20 40-2409-BLACK Black 40 S Base Plate, 40-2716 and 40-2717

Item: CV8XHD Model: 40-2409-BLACK
In Stock

Get it by Tuesday, Jun 17

€38.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)56.56 mm
B22.52 mm
C101.6 mm
ColorBlack
D15.8 mm
E70 mm
F40 mm
FinishAnodized
GM10 x 1.5
GradeGrade 6063-T6
H (bolt Size)M8
H (bolt Type)Socket Head Cap Screw
J30.8 mm
K19.05 mm
L101.6 mm
MaterialAluminum
ProcessMilled
Series40 Series

Shipping Info:

Ship weight (kg) 0.4743
Ship height (cm)12.19
Ship length (cm)13.97
Ship width (cm)7.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 40-2409-BLACK Black 40 S Base Plate, 40-2716 and 40-2717
€38.55 /unit