80/20 40-1984  | CV8XCC

80/20 40-1984 40 S M8 x 1.25 Standard T Nut, Bright

Item: CV8XCC Model: 40-1984
In Stock

Get it by Tuesday, Jun 17

€1.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)17.45 mm
B7.14 mm
Basic MaterialSteel
C15.88 mm
ColorBright
D (thread Size)M8 x 1.25
E6.35 mm
FinishZinc Plated
GradeGrade 1215
MaterialSteel
Max. Length3/4"
Series40 Series
System Of MeasurementMetric
TypeStandard T Nut

Shipping Info:

Ship weight (kg) 0.0099
Ship height (cm)1.14
Ship length (cm)1.91
Ship width (cm)1.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 40-1984 40 S M8 x 1.25 Standard T Nut, Bright
€1.10 /unit