80/20 3694  | CV8WRQ

80/20 3694 S/S 10-32 x 3/8 Inch BHSCS

Item: CV8WRQ Model: 3694
In Stock

Get it by Tuesday, Jun 10

€0.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Drive TypeHex
FinishPlain
Head TypeButton
MaterialStainless Steel
Screw Length3/8"
System Of MeasurementInch
Thread StyleFully Threaded
A.354"
B1/8
C.096
ColorN/A
D (length).375"
E (thread)10-32
FinishStainless
MaterialStainless-Steel
SeriesFractional
Thread LengthFull Thread
Weight0.004000]

Shipping Info:

Ship weight (kg) 0.0018
Ship height (cm)1.14
Ship length (cm)0.95
Ship width (cm)1.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 3694 S/S 10-32 x 3/8 Inch BHSCS
€0.23 /unit