80/20 3626  | CV8WPN

80/20 3626 10 S #8 x 1/2 Inch S/S Standard Bearing Pad Screw

Item: CV8WPN Model: 3626
In Stock

Get it by Tuesday, Jun 17

€0.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)0.332"
B1/2"
FinishStainless
MaterialStainless Steel
ProcessFormed
Series10 Series
Standard Size#8

Shipping Info:

Ship weight (kg) 0.0009
Ship height (cm)1.14
Ship length (cm)1.27
Ship width (cm)1.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 3626 10 S #8 x 1/2 Inch S/S Standard Bearing Pad Screw
€0.16 /unit