Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

80/20 3481 Drop-in T-nut Fbhscs For 10s | AC3BPB 2RCU5

80/20 3481 FBHSCS with Roll-In T-Nut with Flex Handle, 1/4-20 x 0.5 Thread, Zinc, Black

Item: AC3BPB Model: 3481Cross Ref: 2RCU5
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFBHSCS & Economy T-Nut
ColorBlack
FinishZinc Plated
MaterialCarbon Steel
ColorN/A
Fastener Thread Length1/2"
Fastener TypeT-Nut
For Slot Width0.3"
Mounting TypeRoll In
SeriesN/A
Weight0.017000

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)1.27
HS code7318152065
Country of OriginTW

Product Variants

ProductModelMaterialFinishColorPkg. Qty.Price
80/20 3321-15 Fbhscs T-nut For 10s Pk 15 | AC3BNT 2RCT6 3321-15Carbon SteelZinc PlatedBlack15€14.10
80/20 3320-15 Fbhscs T-nut For 15s Pk 15 | AC3BNU 2RCT7 3320-15Carbon SteelZinc PlatedBlack15€16.94
80/20 3356-6 Double T-nut 2 Fbhscs For 10s - Pack Of 6 | AC3BNV 2RCT8 3356-6Carbon SteelZinc PlatedBlack6€10.75
80/20 3355-6 Double T-nut 2 Fbhscs For 15s - Pack Of 6 | AC3BNW 2RCT9 3355-6Carbon SteelZinc PlatedBlack6€16.94
80/20 3323 Drop-in T-nut Fbhscs For 15s | AC3BPC 2RCU6 3323Carbon SteelZinc PlatedBlack1€4.61
80/20 3491-15 Shcs T-nut For 2128 2129 Pk 15 | AC3BPD 2RCU7 3491-15Carbon SteelZinc PlatedBlack15€12.07
80/20 3458-15 Shcs T-nut For 2130 Pk 15 | AC3BPE 2RCU8 3458-15Carbon SteelZinc PlatedBlack15€17.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 3481 FBHSCS with Roll-In T-Nut with Flex Handle, 1/4-20 x 0.5 Thread, Zinc, Black
€4.59 /unit