Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

80/20 3330  | CV8WFM

80/20 3330 5/16-18 x 11/16 Inch Flanged BHSCS

Item: CV8WFM Model: 3330Cross Ref: 63NH50
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Cad AvailableYes
ColorBlack
Drive TypeHex
FinishZinc Plated
Head TypeButton Flanged
MaterialSteel
Screw Length17/25"
System Of MeasurementInch
Thread StyleFully Threaded
A.660"
B3/16
C.166"
ColorBlack
D (length).687
E.060"
F (thread)5/16-18
FinishZinc
MaterialSteel
SeriesFractional
Thread LengthFull Thread
Weight0.019000]

Shipping Info:

Ship weight (kg) 0.0086
Ship height (cm)1.14
Ship length (cm)1.74
Ship width (cm)1.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 3330 5/16-18 x 11/16 Inch Flanged BHSCS
€1.02 /unit