80/20 3119  | CV8WBV

80/20 3119 5/16-18 x 7/8 Inch SHCS

Item: CV8WBV Model: 3119
In Stock

Get it by Tuesday, Jun 17

€0.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)0.463"
B1/4"
C0.309"
ColorBlack
D (length)7/8"
Drive TypeHex
E (thread Size)5/16"-18
FinishZinc Plated
MaterialSteel
Screw Length7/8"
SeriesFractional Series
System Of MeasurementInch
Thread LengthFull Thread
Thread StyleFully Threaded

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)1.14
Ship length (cm)2.22
Ship width (cm)1.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 3119 5/16-18 x 7/8 Inch SHCS
€0.41 /unit