80/20 30-3004  | CV8VRP

80/20 30-3004 30 x 30 mm Bi Slot Opposite T Slotted Extrusion

Item: CV8VRP Model: 30-3004
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€0.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorClear
Drop Lock2 Deg.
FinishAnodize
Grade6063-T6
MaterialAluminum
Max Length (inches)238.188976
Modulus Of Elasticity68.947.6 N / Sq mm
Moment Of Inertia - Ix2.6212 cm
Moment Of Inertia - Iy2.5234 cm
Series30 Series
Surface Area2.986 Sq cm
Weight0.044800
Weight Lbs0.0448 per inch
Yield Strength172.37 N / Sq mm

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)3
Ship length (cm)605
Ship width (cm)3

Product Variants

ProductModelMPNPrice
80/20 30-3004-4M  | CV8VRQ 30-3004-4M30-3004-4M€52.16
RFQ
80/20 30-3004-4M-BLACK-FB  | CV8VRR 30-3004-4M-BLACK-FB30-3004-4M-BLACK-FB€187.62
RFQ
80/20 30-3004-6M  | CV8VRT 30-3004-6M30-3004-6M€78.23
RFQ
80/20 30-3004-6M-BLACK-FB  | CV8VRU 30-3004-6M-BLACK-FB30-3004-6M-BLACK-FB€281.43
RFQ
80/20 30-3004-BLACK-FB  | CV8VRV 30-3004-BLACK-FB30-3004-BLACK-FB€0.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 30-3004 30 x 30 mm Bi Slot Opposite T Slotted Extrusion
€0.01 /unit