80/20 30-3002-BLACK-FB  | CV8VRG

80/20 30-3002-BLACK-FB 30 x 30 mm Bi Slot Adjacent T Slotted Ext Full Black

Item: CV8VRG Model: 30-3002-BLACK-FB
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€0.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Drop Lock2 Deg.
FinishAnodize
Grade6063-T6
MaterialAluminum
Max Length (inches)238.188976
Modulus Of Elasticity68.947.6 N / Sq mm
Moment Of Inertia - Ix2.6758 cm
Moment Of Inertia - Iy2.6758 cm
Series30 Series
Surface Area3.066 Sq cm
Weight0.046000
Weight Lbs0.0460 per inch
Yield Strength172.37 N / Sq mm

Shipping Info:

Ship weight (kg) 0.0207
Ship height (cm)3
Ship length (cm)605
Ship width (cm)3

Product Variants

ProductModelMPNPrice
80/20 30-3002  | CV8VRB 30-300230-3002€0.01
RFQ
80/20 30-3002-4M  | CV8VRC 30-3002-4M30-3002-4M€52.16
RFQ
80/20 30-3002-4M-BLACK-FB  | CV8VRD 30-3002-4M-BLACK-FB30-3002-4M-BLACK-FB€187.62
RFQ
80/20 30-3002-6M  | CV8VRE 30-3002-6M30-3002-6M€78.23
RFQ
80/20 30-3002-6M-BLACK-FB  | CV8VRF 30-3002-6M-BLACK-FB30-3002-6M-BLACK-FB€281.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 30-3002-BLACK-FB 30 x 30 mm Bi Slot Adjacent T Slotted Ext Full Black
€0.05 /unit