80/20 30-3001  | CV8VQV

80/20 30-3001 30 x 30 mm Mono Slot T Slotted Extrusion

Item: CV8VQV Model: 30-3001
Limited Availability
€0.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorClear
Drop Lock2 Deg.
FinishAnodize
Grade6063-T6
MaterialAluminum
Max Length (inches)238.188976
Modulus Of Elasticity68.947.6 N / Sq mm
Moment Of Inertia - Ix2.7176 cm
Moment Of Inertia - Iy2.6691 cm
Series30 Series
Surface Area3.067 Sq. cm.
Weight0.046000
Weight Lbs0.0460 per inch
Yield Strength172.37 N / Sq mm

Shipping Info:

Ship height (cm)3
Ship width (cm)3

Product Variants

ProductModelMPNPrice
80/20 30-3001-4M  | CV8VQW 30-3001-4M30-3001-4M€52.16
RFQ
80/20 30-3001-4M-BLACK-FB  | CV8VQX 30-3001-4M-BLACK-FB30-3001-4M-BLACK-FB€187.62
RFQ
80/20 30-3001-6M  | CV8VQY 30-3001-6M30-3001-6M€78.23
RFQ
80/20 30-3001-6M-BLACK-FB  | CV8VQZ 30-3001-6M-BLACK-FB30-3001-6M-BLACK-FB€281.43
RFQ
80/20 30-3001-BLACK-FB  | CV8VRA 30-3001-BLACK-FB30-3001-BLACK-FB€0.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 30-3001 30 x 30 mm Mono Slot T Slotted Extrusion
€0.01 /unit