80/20 30-2434-BLACK  | CV8VPT

80/20 30-2434-BLACK Black 30 mm Single Panel Retainer

Item: CV8VPT Model: 30-2434-BLACK
In Stock

Get it by Tuesday, Jun 17

€8.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)58 mm
BM8 x 1.25
C15 mm
ColorBlack
D32.5 mm
E12.5 mm
F8.3 mm
FinishAnodized
G4 mm
GradeGrade 6063-T6
H4 mm
J28 mm
K10.59 mm
L14.59 mm
M30 mm
MaterialAluminum
ProcessMilled
Series30 Series

Shipping Info:

Ship weight (kg) 0.0194

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 30-2434-BLACK Black 30 mm Single Panel Retainer
€8.95 /unit