80/20 2678  | CV8VGR

80/20 2678 12 Plug, 20 Amp, 120V, 2400W Power Strip

Item: CV8VGR Model: 2678
In Stock

Get it by Thursday, Jun 12

€196.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Includes Mounting HardwareYes
Number Of Outlets12
Overall Depth1 1/4"
Overall Height1 5/8"
Overall Width36"
Power Cord Length15 ft.
A36.000"
B15 ft.
C1.620"
D1.250"
E20 amp
Outlets12 (2 20 Amp NEMA 5-20P outlets and 10 15 Amp NEMA 5-15R outlets)
PlugNEMA 5-20P
Rated2400W, 120V, 20A
Series10 Series, 15 Series, 25 Series, 30 Series, 40 Series, 45 Series
Weight4.850000

Shipping Info:

Ship weight (kg) 2.1825

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 2678 12 Plug, 20 Amp, 120V, 2400W Power Strip
€196.20 /unit