80/20 2584  | CV8UYE

80/20 2584 1020 x 24 Inch 45 Degree Support

Item: CV8UYE Model: 2584
In Stock

Get it by Tuesday, Jun 17

€39.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)1"
B2"
C24"
Profile1020
Series10 Series

Shipping Info:

Ship weight (kg) 0.8424
Ship height (cm)2.54
Ship length (cm)60.96
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 2584 1020 x 24 Inch 45 Degree Support
€39.37 /unit