80/20 25-6726-BLACK  | CV8UPJ

80/20 25-6726-BLACK 25 Series 3 Slot Mount-Double Flange Long Standard Linear Bearing

Item: CV8UPJ Model: 25-6726-BLACK
In Stock

Get it by Tuesday, Jun 17

€78.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)31.2 mm
Aa10.64 mm
B8 mm
C23.2 mm
ColorBlack
D1.8 mm
E41.15 mm
F4 mm
FinishAnodized
G33.15 mm
GradeGrade 6063-T6
H7.8 mm
J16.47 mm
K4 mm
L74.09 mm
M100 mm
MaterialAluminum
P12.5 mm
ProcessExtruded
Q8.48 mm
R37.05 mm
S25 mm
Series25 Series
T25 mm
U#8 FHS
W6.3 mm
X57.12 mm
Y25 mm
Z12.5 mm

Shipping Info:

Ship weight (kg) 0.2012

Product Variants

ProductModelMPNPrice
80/20 25-6726  | CV8UPH 25-672625-6726€65.05
RFQ
80/20 40-6826  | CV8YGP 40-682640-6826€83.80
80/20 40-6826-BLACK  | CV8YGQ 40-6826-BLACK40-6826-BLACK€101.62
80/20 6726  | CV9BBK 67266726€65.05
80/20 6726-BLACK  | CV9BBL 6726-BLACK6726-BLACK€78.98
80/20 6826  | CV9BEB 68266826€83.80
80/20 6826-BLACK  | CV9BEC 6826-BLACK6826-BLACK€101.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 25-6726-BLACK 25 Series 3 Slot Mount-Double Flange Long Standard Linear Bearing
€78.92 /unit