80/20 25-4195 Universal Pivot For 25-2550/25-5050 | AE4EYJ 5JRP4

80/20 25-4195 Pivot, Universal, 75mm x 76.2mm, Aluminum, Clear

Item: AE4EYJ Model: 25-4195Cross Ref: 5JRP4
In Stock

Get it by Tuesday, Jun 17

€25.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Pivot
A (thread Size)50 mm
Arm (quantity)25-4196 (2)
Arm StyleStraight
B75 mm
C64.3 mm
ColorClear Silver
D31.88 mm
Dimension A50 mm
Dimension B75 mm
Dimension C64.3 mm
Dimension D31.88 mm
Dimension E25 mm
Dimension F31.88 mm
E25 mm
F31.88 mm
Fastener Thread Size6 mm
FinishAnodized , Clear Anodized
For Slot Width6.5 mm
GradeGrade 6063-T6 , Grade 6105-T5
Includes FastenersYes
MaterialAluminum
Mounting Hole Dia.6.3 mm
Nub (quantity)25-4186 (1)
Overall Height31.8 mm
Overall Length75 mm
Overall Width76.2 mm
Pivot OrientationUniversal
ProcessMilled
Series25 Series
Compatible Series25 Series
Fastener Thread Length12 mm, 25 mm
IncludesButton Head Socket Cap Screw, Socket Head Cap Screw
Maximum Range Of Motion180°
Minimum Range Of Motion
Pivot TypeStandard
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)7.62
HS code7610100030
Country of OriginUS

Product Variants

ProductModelMaterialFinishColorPrice
80/20 4195 Universal Pivot For 10s | AC3BQK 2RCX9 4195AluminumAnodized-€41.38
80/20 4395 Universal Pivot For 15s | AC3BQL 2RCY1 4395AluminumAnodized-€44.26
80/20 40-4395 Universal Pivot | AE4EYV 5JRR4 40-4395AluminumAnodizedSilver€45.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 25-4195 Pivot, Universal, 75mm x 76.2mm, Aluminum, Clear
€25.78 /unit